Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, PowerFast Series
GSDM/GKDM/RKM44
Turck Cordsets, PowerFast Series
Item Number
GSDM/GKDM/RKM44
This item cannot be canceled or returned
Description
Cordsets, PowerFast Series
PowerFast Series Information
- IP67 Protection
- M16 Connection
- Brass or Copper Contact with Gold Plating
Specifications
Specifications
| Manufacturer Part Number |
U2-14754 |
| Manufacturer |
Turck |
| Product Series |
PowerFast |
| Family Series |
Turck Cordsets, PowerFast Series |
| Description |
Connector, Splitter |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
T-Splitter |
| Connection |
1 3/8-16 UN Male to 1 3/8-16 UN Female and 7/8-16 UN Female |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
600 V |
| Current Rating |
25 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Approvals |
CE, UL |
| Comments |
UL 2237, UL 2238 |
| Net Weight |
0 lbs |
| Gross Weight |
1.1 lbs |
GSDM/GKDM/RKM44
Turck Cordsets, PowerFast Series