PowerFast Series Information
| Manufacturer Part Number | U-74639 |
|---|---|
| Manufacturer | Turck |
| Product Series | PowerFast |
| Family Series | Turck Cordsets, PowerFast Series |
| Description | Cordset |
| Cable Type | PVC, STOOW |
| Number of Pins | 3 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 600 V |
| Color | Black |
| Current Rating | 30 A |
| Connection | 1 3/8-16 UN |
| Length | 14 m |
| Connector Class | Mini (1-3/8 in) |
| Cable Shielding | None |
| Number of Wires | 3 |
| Number of Keys | 1 |
| Wire Size Range | 10 |
| Operating Temperature | -40-90 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67, IP68, IP69K |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 14 lbs |