Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, GSE Series
GSE-020
Penn Union Grounding, GSE Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GSE020 |
| Manufacturer |
Penn Union |
| Product Series |
GSE |
| Family Series |
Penn Union Grounding, GSE Series |
| Description |
Transformer Ground Clamp |
| Number of Conductors |
1 |
| Conductor Size |
8 - 2/0 sol. |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Flat Surface |
| Mounting |
Surface |
| Direct Burial |
No |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
GSE-020
Penn Union Grounding, GSE Series