Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GSE-250 Gardner Bender Fasteners, Service Entrance Straps Series, Svc Ent Strap, #2 Seu, BX/50
GSE-250 Gardner Bender Fasteners, Service Entrance Straps Series, Svc Ent Strap, #2 Seu, BX/50
This item cannot be canceled or returned
Description
Fasteners, Service Entrance Straps Series
Svc Ent Strap, #2 Seu, BX/50
Service Entrance Straps Series Information
- Polyethylene Straps Stabilized Against UV Rays and Extreme Cold; Withstand Deterioration and Breakage
- Electro‑Zinc Plated Nails Provide Strength and Durability
Plastic insulated straps quickly and easily secure service entrance cable.
Specifications
Specifications
| Manufacturer Part Number |
GSE-250 |
| Manufacturer |
Gardner Bender |
| Product Series |
Service Entrance Straps |
| Family Series |
Gardner Bender Fasteners, Service Entrance Straps Series |
| Description |
Svc Ent Strap, #2 Seu, BX/50 |
| Cable Size |
#2 SEU |
| Staple Type |
Plastic Saddle |
| Staple Size |
7/16 x 3/4 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Double Nail |
| Approvals |
CSA, UL |
| Net Weight |
0.6531 lbs |
| Gross Weight |
0.7525 lbs |
GSE-250
Gardner Bender Fasteners, Service Entrance Straps Series