Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Fasteners, Service Entrance Staples Series
GSE-310
Gardner Bender Fasteners, Service Entrance Staples Series
Svc Ent Staple, 13/16in., BX/100
This item cannot be canceled or returned
Description
Fasteners, Service Entrance Staples Series
Svc Ent Staple, 13/16in., BX/100
Service Entrance Staples Series Information
- Pointed Offset Legs Drive in Straight
- Will Not Split Wood
Secures service entrance cables.
Specifications
Specifications
| Manufacturer Part Number |
GSE-310 |
| Manufacturer |
Gardner Bender |
| Product Series |
Service Entrance Staples |
| Family Series |
Gardner Bender Fasteners, Service Entrance Staples Series |
| Description |
Svc Ent Staple, 13/16in., BX/100 |
| Cable Size |
#6 SEU |
| Staple Type |
Metal Staple |
| Staple Size |
13/16 x 1-3/8 " |
| Insulated |
No |
| Style |
Standard |
| Net Weight |
0.01 lbs |
| Gross Weight |
1.075 lbs |
GSE-310
Gardner Bender Fasteners, Service Entrance Staples Series