Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GSE-5310 Gardner Bender Fasteners, Service Entrance Staples Series, Svc Ent Staple, 13/16in.; 25/Box,
GSE-5310 Gardner Bender Fasteners, Service Entrance Staples Series, Svc Ent Staple, 13/16in.; 25/Box,
This item cannot be canceled or returned
Description
Fasteners, Service Entrance Staples Series
Svc Ent Staple, 13/16in.; 25/Box,
Service Entrance Staples Series Information
- Pointed Offset Legs Drive in Straight
- Will Not Split Wood
Secures service entrance cables.
Specifications
Specifications
| Manufacturer Part Number |
GSE-5310 |
| Manufacturer |
Gardner Bender |
| Product Series |
Service Entrance Staples |
| Family Series |
Gardner Bender Fasteners, Service Entrance Staples Series |
| Description |
Svc Ent Staple, 13/16in.; 25/Box, 10Boxs/Master |
| Cable Size |
#6 SEU |
| Staple Type |
Metal Staple |
| Staple Size |
13/16 x 1-3/8 " |
| Insulated |
No |
| Style |
Standard |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GSE-5310
Gardner Bender Fasteners, Service Entrance Staples Series