Series Information
| Manufacturer Part Number | 1065903 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, G10, GSE10-P4212, Functional principle: Through-beam photoelectric sensor, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Male connector M12, 4-pin, Light source: PinPoint LED, Adjustment: Potentiome |
| Beam Type | LED, Visible Red |
| Max Range | 131.23 ' |
| Output Type | PNP |
| Operating Mode | Dark On, Light On |
| Connection Type | 4 Pin M12 Connector |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |