Series Information
| Manufacturer Part Number | 1103167 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, G2, GSE2S-P0311S06, Functional principle: Through-beam photoelectric sensor, Switching output: PNP, Switching mode: Light switching, Connection type: Cable with connector M8, 3-pin, 500 mm, Light source: PinPoint LED, Adjustment: |
| Beam Type | LED, Visible Red |
| Max Range | 6.56 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | PNP |
| Operating Mode | Light On |
| Connection Type | Cable with M8 Connector |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |