GSE6-N1112

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GSE6-N1112 Sick Photoelectric Sensors, Photoelectric sensors, GSE6-N1112
MFG Item Number
1052453

GSE6-N1112 Sick Photoelectric Sensors, Photoelectric sensors, GSE6-N1112

MFG Item Number
1052453
Item Number
GSE6-N1112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
GSE6-N1112
Photoelectric sensors, GSE6-N1112

Series Information

Specifications

Specifications
Manufacturer Part Number 1052453
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description Photoelectric sensors, G6, GSE6-N1112, Sensing range max.: 0 m ... 15 m, Functional principle: Through-beam photoelectric sensor, Switching output: NPN, Switching mode: Light/dark switching, Connection type: Cable, 3-wire, 2 m, Light source: PinPoint LE
Beam Type LED, Visible Red
Max Range 49.21 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type NPN
Operating Mode Dark On, Light On
Connection Type Cable
Composition Non-Metallic
Protection Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs