Series Information
| Manufacturer Part Number | 1061396 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, G6, GSE6-P4212, Sensing range max.: 0 m ... 15 m, Functional principle: Through-beam photoelectric sensor, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Male connector M8, 4-pin, Light source: PinPo |
| Beam Type | LED, Visible Red |
| Max Range | 49.21 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | PNP |
| Operating Mode | Dark On, Light On |
| Connection Type | 4 Pin M8 Connector |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |