GSF3.150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSF3.150

Mersen Fuses, GSF Series

GSF3.150

Mersen Fuses, GSF Series
Miniature fuse GSF - Time-Delay
Item Number
GSF3.150
MFG Item Number
GSF3-15/100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GSF Series
Item #
GSF3.150
Miniature fuse GSF - Time-Delay

GSF Series Information

  • .20~10 Amps
  • 250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Ceramic Body

Specifications

Specifications
Manufacturer Part Number GSF3-15/100
Manufacturer Mersen
Product Series GSF
Family Series Mersen Fuses, GSF Series
Description Miniature fuse GSF - Time-Delay 250VAC 3.15A Size 5x20 Ferrule
Fuse Type Miniature
Current Rating 3.15 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 1.5 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals CE, CSA, UL
Net Weight 0.0025 lbs
Gross Weight 0.01 lbs