Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
GSGB75
Eaton's Bussmann series Fuses
75AMP 660V AC BS88 SEMI CONDUCTOR FUSE
This item cannot be canceled or returned
Description
75AMP 660V AC BS88 SEMI CONDUCTOR FUSE
Specifications
Specifications
| Manufacturer Part Number |
GSGB75 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 75 A, AC 660 V, DC 400 V, BS88, 36 x 95 mm, aR, BS, Ultra fast |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
75 A |
| AC Voltage |
660 VAC |
| DC Voltage |
660 VDC |
| Net Weight |
0.166 lbs |
| Gross Weight |
0.166 lbs |
GSGB75
Eaton's Bussmann series Fuses