Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GSI-25K Iboco Conduit, Conduit, 25mm(1in.)Dia x 30M(98Ft),
MFG Item Number
GSI-25K

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GSI-25K Iboco Conduit, Conduit, 25mm(1in.)Dia x 30M(98Ft),

MFG Item Number
GSI-25K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
GSI-25K
Conduit, 25mm(1in.)Dia x 30M(98Ft),

Series Information

Specifications

Specifications
Manufacturer Part Number GSI-25K
Manufacturer Iboco
Family Series Iboco Conduit
Description Conduit, 25mm(1in.)Dia x 30M(98Ft), Black, Liquidtight, PVC, 10455, GSI25
Conduit Type Non-Metallic Flexible
Net Weight 12.285 lbs
Gross Weight 12.285 lbs