Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSI-50G

Iboco Conduit

GSI-50G

Iboco Conduit
Conduit, 50mm(2in.)Dia x 30M(98Ft),
MFG Item Number
GSI-50G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
GSI-50G
Conduit, 50mm(2in.)Dia x 30M(98Ft),

Series Information

Specifications

Specifications
Manufacturer Part Number GSI-50G
Manufacturer Iboco
Family Series Iboco Conduit
Description Conduit, 50mm(2in.)Dia x 30M(98Ft), Lt Gray, Liquidtight, PVC, 10478, GSIG50
Conduit Type Non-Metallic Flexible
Net Weight 0 lbs
Gross Weight 0 lbs