Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GSK7520B Appleton Light Fixtures, BALL TYPE GS FIXTURE HANGER
MFG Item Number
GSK75-20B
GSK7520B Appleton Light Fixtures, BALL TYPE GS FIXTURE HANGER
MFG Item Number
GSK75-20B
This item cannot be canceled or returned
Description
BALL TYPE GS FIXTURE HANGER
Specifications
Specifications
| Manufacturer Part Number |
GSK75-20B |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
UNILETS Ball Type Swivel Hanger Cover, Size: 3/4 IN Fixture Stem, Length: 3-1/4 IN, Material: Malleable Iron, Mounting: Ceiling, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Standard: UL File Number E109438, |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
1.96 lbs |
| Gross Weight |
1.96 lbs |
GSK7520B
Appleton Light Fixtures