Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GSK7520C Appleton Light Fixtures, CUSHION TYPE GS FIXTURE HANGER
MFG Item Number
GSK75-20C
GSK7520C Appleton Light Fixtures, CUSHION TYPE GS FIXTURE HANGER
MFG Item Number
GSK75-20C
This item cannot be canceled or returned
Description
CUSHION TYPE GS FIXTURE HANGER
Specifications
Specifications
Manufacturer Part Number
GSK75-20C
Manufacturer
Appleton
Family Series
Appleton Light Fixtures
Description
Flexible Fixture Hanger Cover, Type Cushion Fixture, Swivel Angle 8 Deg, Fixture Stem Size 3/4 Inch, Material Malleable Iron, Capacity 40 Lb, Used On GS/GSU Series Fixture, Length 2 Inch
Accessory Type
Fixture Hanger
For Use With
Appleton Light Fixture
Net Weight
1.96 lbs
Gross Weight
1.96 lbs
GSK7520C
Appleton Light Fixtures