Series Information
| Manufacturer Part Number | GSL30 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Mersen plug fuses are intended for industrial and residential applications. Non time-delay fuses are available for receptacle and lighting circuits and time-delay fuses for motor loads. For Canadian requirements, a type P fuse is used for non-motor |
| Fuse Type | Plug |
| Current Rating | 30 A |
| AC Voltage | 125 VAC |
| Characteristic | Time Delay |
| Interrupt Rating | 10 kA @ 125 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |