Series Information
| Manufacturer Part Number | GSL3509M |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1.5HP, 1735RPM, 1PH, 60HZ, 56Z, 3523LC |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56Z |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 6.9-6.4 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 39 lbs |
| Gross Weight | 41 lbs |