Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Terminals, GSLU Series
GSLU-125
Gardner Bender Terminals, GSLU Series
Copper Mechanical Lug, 1/0-6 Awg,
This item cannot be canceled or returned
Description
Copper Mechanical Lug, 1/0-6 Awg,
Specifications
Specifications
| Manufacturer Part Number |
GSLU-125 |
| Manufacturer |
Gardner Bender |
| Product Series |
GSLU |
| Family Series |
Gardner Bender Terminals, GSLU Series |
| Description |
Copper Mechanical Lug, 1/0-6 Awg, CL/2 |
| Wire Size Range |
6-0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.2094 lbs |
| Gross Weight |
0.21 lbs |
GSLU-125
Gardner Bender Terminals, GSLU Series