GSTA-C-LCD
Dwyer Instruments HVAC Sensors, GSTA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSTA-C-LCD

Dwyer Instruments HVAC Sensors, GSTA Series

GSTA-C-LCD

Dwyer Instruments HVAC Sensors, GSTA Series
Carbon Monoxide Transmitter With
MFG Item Number
GSTA-C-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, GSTA Series
Item #
GSTA-C-LCD
Carbon Monoxide Transmitter With

GSTA Series Information

The Series GSTA Carbon Monoxide/Nitrogen Dioxide Transmitters monitor the gas concentration in underground parking garages and loading docks. Carbon monoxide is commonly used to measure the exhaust of gasoline engines, while nitrogen dioxide is used for diesel engines. Field selectable current and voltage outputs allow the transmitter to be used with almost any building management controller.

Product Applications
  • Garage or loading dock ventilation
  • Mechanical room monitoring


Specifications

Specifications
Manufacturer Part Number GSTA-C-LCD
Manufacturer Dwyer Instruments
Product Series GSTA
Family Series Dwyer Instruments HVAC Sensors, GSTA Series
Description Carbon Monoxide Transmitter With Universal Current/Voltage Outputs Lcd Display
Type Carbon Monoxide
Application Indoor, Room
Input 10-35 VDC
Output 4-20 mA
Humidity Sensor No
Humidity Range 15-90 % RH
Operating Temperature -4-122 °F
Display None
Override No
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs