Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments HVAC Sensors, GSTA Series
GSTA-N-D-FC
Dwyer Instruments HVAC Sensors, GSTA Series
Nitrogen Dioxide Transmitter With
MFG Item Number
GSTA-N-D-FC
This item cannot be canceled or returned
Description
HVAC Sensors, GSTA Series
Nitrogen Dioxide Transmitter With
The Series GSTA Carbon Monoxide/Nitrogen Dioxide Transmitters monitor the gas concentration in underground parking garages and loading docks. Carbon monoxide is commonly used to measure the exhaust of gasoline engines, while nitrogen dioxide is used for diesel engines. Field selectable current and voltage outputs allow the transmitter to be used with almost any building management controller.
Product Applications
Garage or loading dock ventilation Mechanical room monitoring
Specifications
Specifications
Manufacturer Part Number
GSTA-N-D-FC
Manufacturer
Dwyer Instruments
Product Series
GSTA
Family Series
Dwyer Instruments HVAC Sensors, GSTA Series
Description
Nitrogen Dioxide Transmitter With Universal Current/Voltage Outputs Includes Factory Calibration
Type
Nitrogen Dioxide
Application
Indoor, Room
Input
10-35 VDC
Output
4-20 mA
Humidity Sensor
No
Humidity Range
15-90 % RH
Operating Temperature
-4-122 °F
Display
None
Override
No
Set Point
No
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
GSTA-N-D-FC
Dwyer Instruments HVAC Sensors, GSTA Series