Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments HVAC Sensors, GSTC Series
GSTC-N-D
Dwyer Instruments HVAC Sensors, GSTC Series
NO2 Duct Mount Transmitter With
This item cannot be canceled or returned
Description
HVAC Sensors, GSTC Series
NO2 Duct Mount Transmitter With
The Series GSTC Carbon Monoxide/Nitrogen Dioxide Gas Transmitter monitors the gas concentration in underground parking garages and loading docks. The carbon monoxide transmitter is used to measure the exhaust of gasoline engines, while the nitrogen dioxide transmitter is used for diesel engines.
Product Applications
Parking Garages Loading Docks Mechanical Room Monitoring
Specifications
Specifications
Manufacturer Part Number
GSTC-N-D
Manufacturer
Dwyer Instruments
Product Series
GSTC
Family Series
Dwyer Instruments HVAC Sensors, GSTC Series
Description
NO2 Duct Mount Transmitter With Bacnet And Modbus Communication
Type
Nitrogen Dioxide
Application
Indoor, Room
Input
10-36 VDC
Output
BACnet, Modbus
Humidity Sensor
No
Humidity Range
15-90 % RH
Operating Temperature
-4-122 °F
Display
None
Override
No
Set Point
No
Approvals
CE
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
GSTC-N-D
Dwyer Instruments HVAC Sensors, GSTC Series