Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GSTJ6AU-GY HellermannTyton Jacks, GST Category 6A UTP Modular
MFG Item Number
GSTJ6AU-GY
GSTJ6AU-GY HellermannTyton Jacks, GST Category 6A UTP Modular
MFG Item Number
GSTJ6AU-GY
This item cannot be canceled or returned
Description
GST Category 6A UTP Modular
Specifications
Specifications
| Manufacturer Part Number |
GSTJ6AU-GY |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Jacks |
| Description |
GST Category 6A UTP Modular Keystone Jack, Plenum Rated, Gray, 1/bag |
| Style |
Modular Keystone Jack |
| Color |
Gray |
| Features |
Strain Relief Design, TIA 568A and 568B Wiring Schemes |
| Type |
Category 6A, Class EA |
| Approvals |
UL |
| Comments |
Suitable for Air Handling Spaces, Can be used for Installation of WAPs and IP Devices |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GSTJ6AU-GY
HellermannTyton Jacks