Series Information
| Manufacturer Part Number | GSTJC6U-WH |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Jacks |
| Description | GST Category 6 UTP Modular Keystone Jack, Plenum Rated, White, 1/bag |
| Style | Modular Keystone Jack |
| Color | White |
| Features | Strain Relief Design, TIA 568A and 568B Wiring Schemes |
| Type | Category 6, Class E |
| Approvals | UL |
| Comments | Suitable for Air Handling Spaces, Can be used for Installation of WAPs and IP Devices |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |