GSTPP-2U72SC
HellermannTyton Network Panels, GST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSTPP-2U72SC

HellermannTyton Network Panels, GST Series

GSTPP-2U72SC

HellermannTyton Network Panels, GST Series
GST Angled Modular Patch Panel 72
MFG Item Number
GSTPP-2U72SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Network Panels, GST Series
Item #
GSTPP-2U72SC
GST Angled Modular Patch Panel 72

GST Series Information

  • Unshielded 24 Ports
  • Screen printed Labeling Fields and Port Numbers
  • Accepts HT Connectivity Unshielded Keystone Jacks
The HellermannTyton range of Modular Keystone panels offer exceptional flexibility and performance in an angled or flat format in 2U 48 port, 2U 72 port, 1U 48 port and 1U 24 port configurations. The Modular Keystone panels offer industry standard apertures and are compatible with the HellermannTyton range of keystone jacks. The use of individual keystone jacks offers a balanced system performance and provides simple installation and maintenance allowing individual jack to be removed if required. The angled presentation increases rack capacity by allowing patch cords to be directed to the vertical cable management and aids correct cable bend radius. Optional rear cable manager is also available and is sold separately.

Specifications

Specifications
Manufacturer Part Number GSTPP-2U72SC
Manufacturer HellermannTyton
Product Series GST
Family Series HellermannTyton Network Panels, GST Series
Description GST Angled Modular Patch Panel 72 Port, 2U, Steel, Black, 1/box
Number of Ports 72
Rack Units 2U
Panel Format Feed-Through
Shielded No
Connection (Front) Universal
Connection (Rear) Universal
Cable Manager No
Mounting Panel
Comments Use in an angled or flat format in 2U 48 port, 2U 72 port, 1U 48 port and 1U 24 port configuration
Net Weight 0 lbs
Gross Weight 0 lbs