Series Information
| Manufacturer Part Number | GSU100 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes |
| Description | UNILETS GS Form 20 Universal Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1 IN, Cable Entry: 4 1 IN Hub, Mounting: Lugs, Knockouts: No, Width: 6.69 IN, Depth: 1-3/4 IN, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder |
| Connection Type | Threaded |
| Style | GS |
| Number of Hubs | 4 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Included | No |
| Approvals | UL |
| Net Weight | 4.3 lbs |
| Gross Weight | 4.3 lbs |