GSW-114
Gardner Bender Switches, GSW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSW-114

Gardner Bender Switches, GSW Series

GSW-114

Gardner Bender Switches, GSW Series
Plastic Toggle, Spdt 20A 125Vac,
MFG Item Number
GSW-114
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GSW Series
Item #
GSW-114
Plastic Toggle, Spdt 20A 125Vac,

GSW Series Information

  • On‑OFF Circuit
  • Screw Terminal
  • 20 Amps
  • UL;CSA
Versatile toggle switch family awith multiple position configurations, availble in single or double pole. The GSW‑10 is good for industiral equipment or emergency lighting.

Specifications

Specifications
Manufacturer Part Number GSW-114
Manufacturer Gardner Bender
Product Series GSW
Family Series Gardner Bender Switches, GSW Series
Description Plastic Toggle, Spdt 20A 125Vac, O/F/O
Hole Size 0.5 "
Actuator Type Flatted
Contacts SPDT
Circuit Configuration (ON)-OFF-(ON)
Terminal Type Spade (1/4 ")
Material Nickel Plated Brass
Color Metallic
Illuminated No
Approvals UL
Net Weight 0.035 lbs
Gross Weight 0.07 lbs