GSW-123
Gardner Bender Switches, GSW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GSW-123 Gardner Bender Switches, GSW Series, Toggle, Dpdt 20A 125Vac, O/F/O
MFG Item Number
GSW-123

GSW-123 Gardner Bender Switches, GSW Series, Toggle, Dpdt 20A 125Vac, O/F/O

MFG Item Number
GSW-123
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GSW Series
Item #
GSW-123
Toggle, Dpdt 20A 125Vac, O/F/O

GSW Series Information

  • On‑OFF Circuit
  • Screw Terminal
  • 20 Amps
  • UL;CSA
Versatile toggle switch family awith multiple position configurations, availble in single or double pole. The GSW‑10 is good for industiral equipment or emergency lighting.

Specifications

Specifications
Manufacturer Part Number GSW-123
Manufacturer Gardner Bender
Product Series GSW
Family Series Gardner Bender Switches, GSW Series
Description Toggle, Dpdt 20A 125Vac, O/F/O
Hole Size 0.5 "
Actuator Type Bat
Contacts DPDT
Circuit Configuration (ON)-OFF-(ON)
Terminal Type Screw
Material Nickel Plated Brass
Color Metallic
Illuminated No
Approvals UL
Net Weight 0.075 lbs
Gross Weight 0.11 lbs