Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GSW-20 Gardner Bender Miscellaneous, Toggle Switch Cover, 2/PK
GSW-20 Gardner Bender Miscellaneous, Toggle Switch Cover, 2/PK
This item cannot be canceled or returned
Description
Toggle Switch Cover, 2/PK
Specifications
Specifications
| Manufacturer |
Gardner Bender |
| Family Series |
Gardner Bender Miscellaneous |
| Manufacturer Part Number |
GSW-20 |
| Description |
Toggle Switch Cover, 2/PK |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.025 lbs |
GSW-20
Gardner Bender Miscellaneous