GSW-23
Gardner Bender Switches, GSW Momentary Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSW-23 Gardner Bender Switches, GSW Momentary Series, Push Off / Norm On, Spst 3A 120Vac

MFG Item Number
GSW-23

GSW-23 Gardner Bender Switches, GSW Momentary Series, Push Off / Norm On, Spst 3A 120Vac

MFG Item Number
GSW-23
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GSW Momentary Series
Item #
GSW-23
Push Off / Norm On, Spst 3A 120Vac

GSW Momentary Series Information

  • Mounts in Standard 1/2 in Diameter Hole
  • Normally OFF or Normally ON Models
  • Mounting Nut Included
  • Screw Terminals
Basic push‑button switch family utilized in applications requiring intermittent continuity contacts.


Specifications

Specifications
Manufacturer Part Number GSW-23
Manufacturer Gardner Bender
Product Series GSW Momentary
Family Series Gardner Bender Switches, GSW Momentary Series
Description Push Off / Norm On, Spst 3A 120Vac
Illuminated No
Operation Momentary
Max Voltage 250 VAC
Current Rating 3 A
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Screw
Approvals CSA, UL
Comments Screw
Net Weight 0.03 lbs
Gross Weight 0.045 lbs