GSW-25
Gardner Bender Switches, GSW Maintained Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSW-25

Gardner Bender Switches, GSW Maintained Series

GSW-25

Gardner Bender Switches, GSW Maintained Series
Pushbutton, On/Off, SPST, 6in. Wire
MFG Item Number
GSW-25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GSW Maintained Series
Item #
GSW-25
Pushbutton, On/Off, SPST, 6in. Wire

GSW Maintained Series Information


Specifications

Specifications
Manufacturer Part Number GSW-25
Manufacturer Gardner Bender
Product Series GSW Maintained
Family Series Gardner Bender Switches, GSW Maintained Series
Description Pushbutton, On/Off, SPST, 6in. Wire Leads, Brass Plated, 6A Max
Illuminated No
Operation Maintained
Max Voltage 250 VAC
Current Rating 6 A
Lens/Button Shape Round Extended
Terminal Type Wire Leads
Approvals CSA, UL
Net Weight 0.0438 lbs
Gross Weight 0.0719 lbs