GSW-33
Gardner Bender Switches, Variable Speed Pull Chain Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSW-33

Gardner Bender Switches, Variable Speed Pull Chain Series

GSW-33

Gardner Bender Switches, Variable Speed Pull Chain Series
2-Speed Pull-Chain Switch, SPDT, 6A,
MFG Item Number
GSW-33
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Variable Speed Pull Chain Series
Item #
GSW-33
2-Speed Pull-Chain Switch, SPDT, 6A,

Variable Speed Pull Chain Series Information


Specifications

Specifications
Manufacturer Part Number GSW-33
Manufacturer Gardner Bender
Product Series Variable Speed Pull Chain
Family Series Gardner Bender Switches, Variable Speed Pull Chain Series
Description 2-Speed Pull-Chain Switch, SPDT, 6A, 125VAC, F/O/O, 1/Cd 5Cds/Master
Grade Industrial
Switch Configuration Two Speed
Voltage 120 VAC
Current Rating 6 A
Operator Pull Chain
Operator Color Brass
Illuminated No
Locking No
Operating Temperature 167 °F
Wire Size Range 18 AWG Solid Push-In
Approvals CSA, UL
Comments 3 Position 3 Wire
Net Weight 0.0531 lbs
Gross Weight 0.0605 lbs