GSW-45
Gardner Bender Switches, Standard Rocker Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GSW-45 Gardner Bender Switches, Standard Rocker Series, Rocker Switch, SPST On-Off, 20A,
MFG Item Number
GSW-45

GSW-45 Gardner Bender Switches, Standard Rocker Series, Rocker Switch, SPST On-Off, 20A,

MFG Item Number
GSW-45
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Standard Rocker Series
Item #
GSW-45
Rocker Switch, SPST On-Off, 20A,

Standard Rocker Series Information

Specifications

Specifications
Manufacturer Part Number GSW-45
Manufacturer Gardner Bender
Product Series Standard Rocker
Family Series Gardner Bender Switches, Standard Rocker Series
Description Rocker Switch, SPST On-Off, 20A, 10A@277VAC, 20A@125VAC, 3/4HP@125V- 250VAC Max, QC Terminals
Circuit Configuration ON-OFF
Hole Size 1.450 x 0.830 "
Shape Rectangular
Bezel Rectangular/Plastic
Contacts SPST
Material Nylon
Color Black
Illuminated No
Approvals CSA, UL
Net Weight 0.0531 lbs
Gross Weight 0.0688 lbs
Alternatives
GSW-49
GSW-49
Gardner Bender Switches, Mini Rocker Series