GSW-49
Gardner Bender Switches, Mini Rocker Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GSW-49 Gardner Bender Switches, Mini Rocker Series, Rocker,SPST,Red Lighted,10A/277VAC,
MFG Item Number
GSW-49

GSW-49 Gardner Bender Switches, Mini Rocker Series, Rocker,SPST,Red Lighted,10A/277VAC,

MFG Item Number
GSW-49
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Mini Rocker Series
Item #
GSW-49
Rocker,SPST,Red Lighted,10A/277VAC,

Mini Rocker Series Information

Specifications

Specifications
Manufacturer Part Number GSW-49
Manufacturer Gardner Bender
Product Series Mini Rocker
Family Series Gardner Bender Switches, Mini Rocker Series
Description Rocker,SPST,Red Lighted,10A/277VAC, 20A/125VAC,ON/OFF
Circuit Configuration ON-OFF
Hole Size 1.450 x 0.830 "
Shape Rectangular
Bezel Rectangular/Plastic
Contacts SPST
Material Nylon
Color Black
Illuminated No
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.07 lbs