GSW-61
Gardner Bender Switches, GSW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSW-61

Gardner Bender Switches, GSW Series

GSW-61

Gardner Bender Switches, GSW Series
Brass Rotary, Spst 6A 125Vac, O/F
MFG Item Number
GSW-61
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GSW Series
Item #
GSW-61
Brass Rotary, Spst 6A 125Vac, O/F

GSW Series Information

  • #18 AWG, 6" Stripped Wire Leads
  • Brass Terminals
Single or three position switches in various fan and lighting applications.


Specifications

Specifications
Manufacturer Part Number GSW-61
Manufacturer Gardner Bender
Product Series GSW
Family Series Gardner Bender Switches, GSW Series
Description Brass Rotary, Spst 6A 125Vac, O/F
Illuminated No
Number of Positions 2
Selector Function Maintained
Operator Type Knob
Contacts SPST
Max Voltage 250 VAC
Current Rating 3 A
Terminal Type Wire Leads
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.05 lbs