Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GT-1238 Control Techniques Programmable Logic Controllers, DI 8 PTs, Universal Sink or Source,
GT-1238 Control Techniques Programmable Logic Controllers, DI 8 PTs, Universal Sink or Source,
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
DI 8 PTs, Universal Sink or Source,
Specifications
Specifications
| Manufacturer Part Number |
GT-1238 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Programmable Logic Controllers |
| Description |
DI 8 PTs, Universal Sink or Source, 24Vdc, 10RTB |
| Primary Type |
I/O |
| Number of Inputs |
8 |
| Input Type |
Digital |
| Input |
24 VDC |
| Mounting |
DIN Rail |
| Operating Temperature |
-4-140 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GT-1238
Control Techniques Programmable Logic Controllers