GT-40/480-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GT-40/480-1 Gefran Relays, GT Series, GT-40/480-1 480V, 40A SCR, Solid

MFG Item Number
F023699

GT-40/480-1 Gefran Relays, GT Series, GT-40/480-1 480V, 40A SCR, Solid

MFG Item Number
F023699
Item Number
GT-40/480-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GT Series
Item #
GT-40/480-1
GT-40/480-1 480V, 40A SCR, Solid

GT Series Information

The GT family of solid‑state relays has been designed with the aim of providing very accurate control of the load thanks to an analog control input, in voltage at 0‑5V; 0‑10V or in current at 0‑20/4‑20mA or a potentiometer (from 1 kOhm to 10 kOhm). The electronic design ensures that the cycle time for proportioning the power is automatically optimized. The number of cycles that the GT supplies to the load (wave trains) for a given input signal is calculated to be the minimum possible to maintain the necessary accuracy.

The GT can be used in three phase systems, using master‑slave control architecture in which the control signal drives only one GT (master) and this unit supplies the synchronized signals to the other slaves. Two GS modules can also be used as slaves (logic control). A load interrupt control option (HB) is available without having to use an external current transformer; alarm limit is settable with trimmer and yellow LED signal, with voltage‑free contact, normally open. The GT solid‑state relay has a green LED to indicate the presence of the 24Vac power supply and a red LED to indicate the switching based on the analog control input signal. The LED signal will be continuous (off at minimum, on at maximum) at the ends of the scale, pulsing for intermediate values.

The units offer optional accessories for panel mounting, fuses and fuseholders, current transformer, isolation transformers.

Specifications

Specifications
Manufacturer Part Number F023699
Manufacturer Gefran
Product Series GT
Family Series Gefran Relays, GT Series
Description GT-40/480-1 480V, 40A SCR, Solid State Relay
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch Yes
Number of Circuits 1
Input Signal 0-10 VDC, 0-20 mA, 0-5 VDC, 4-20 mA
Input Polarity DC
Output Voltage 24-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 24 VAC, 480 VAC
Current Rating 40 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV Yes
Snubber No
Comments With Load Interrupt Alarm
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs