Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, GT Series
GT-50
Ilsco Grounding, GT Series
Ground Clamp, 2 Wires to Pipe,
This item cannot be canceled or returned
Description
Ground Clamp, 2 Wires to Pipe,
- For Clamping Parallel Cable and Wires to Pipe or Rod in Perpendicular Orientation
- Two Parallel Cables of Wires to Pipe or Rod
- Furnished with Silicon Bronze Nut, and Lock Washer
Specifications
Specifications
| Manufacturer Part Number |
GT-50 |
| Manufacturer |
Ilsco |
| Product Series |
GT |
| Family Series |
Ilsco Grounding, GT Series |
| Description |
Ground Clamp, 2 Wires to Pipe, Perpendicular |
| Number of Conductors |
2 |
| Conductor Size |
2/0 AWG - 250 kcmil |
| Material |
Copper |
| Compression Style |
Split Frame U-Bolt Clamp |
| For Use With |
Pipe, Rod |
| Mounting |
Direct on Pipe, Direct on Rod |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
1.675 lbs |
GT-50
Ilsco Grounding, GT Series