GT.50X110C2W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GT.50X110C2W HellermannTyton Cable Ties, Grip Tie with White Write-On Area,

MFG Item Number
GT.50X110C2W

GT.50X110C2W HellermannTyton Cable Ties, Grip Tie with White Write-On Area,

MFG Item Number
GT.50X110C2W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
GT.50X110C2W
Grip Tie with White Write-On Area,

Series Information

Specifications

Specifications
Manufacturer Part Number GT.50X110C2W
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Grip Tie with White Write-On Area, 11.0in. x .5in., PA6/PP, Black, 100/pkg
Length 11 "
Nominal Length 11 "
Tensile Strength (lb) 40 lbs
Type Hook and Loop
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs