Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GT-5102 Control Techniques Programmable Logic Controllers, Encoder, Input, 2 CHs, 5Vdc, 10RTB
GT-5102 Control Techniques Programmable Logic Controllers, Encoder, Input, 2 CHs, 5Vdc, 10RTB
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Encoder, Input, 2 CHs, 5Vdc, 10RTB
Specifications
Specifications
| Manufacturer Part Number |
GT-5102 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Programmable Logic Controllers |
| Description |
Encoder, Input, 2 CHs, 5Vdc, 10RTB |
| Primary Type |
I/O |
| Number of Inputs |
2 |
| Input Type |
Analog |
| Input |
5 VDC |
| Mounting |
DIN Rail |
| Operating Temperature |
-4-140 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GT-5102
Control Techniques Programmable Logic Controllers