Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, GT Series
GT-6
Penn Union Grounding, GT Series
Bronze Ground Clamp Connector
This item cannot be canceled or returned
Description
Bronze Ground Clamp Connector
- Manufactured from High Copper Content Alloy
- Used to Connect a Range or Parallel Conductors Perpendicular to Rod, Water Pipe, or Structured Tube
- Furnished with Silicon Bronze Bolt, Nut, and Lockwasher for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
GT6 |
| Manufacturer |
Penn Union |
| Product Series |
GT |
| Family Series |
Penn Union Grounding, GT Series |
| Description |
Bronze Ground Clamp Connector |
| Number of Conductors |
2 |
| Conductor Size |
2/0 sol. - 250 kcmil |
| Material |
Bronze |
| Compression Style |
Split Frame U-Bolt Clamp |
| For Use With |
Pipe, Rod |
| Mounting |
Direct on Pipe, Direct on Rod |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
0.677 lbs |
| Gross Weight |
0.677 lbs |
GT-6
Penn Union Grounding, GT Series