GT.75X150C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GT.75X150C2 HellermannTyton Cable Ties, Grip Tie Strap, 15.0in. x .75in.,

MFG Item Number
GT.75X150C2

GT.75X150C2 HellermannTyton Cable Ties, Grip Tie Strap, 15.0in. x .75in.,

MFG Item Number
GT.75X150C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
GT.75X150C2
Grip Tie Strap, 15.0in. x .75in.,

Series Information

Specifications

Specifications
Manufacturer Part Number GT.75X150C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Grip Tie Strap, 15.0in. x .75in., PA6/PP, Black, 100/pkg
Length 15 "
Nominal Length 15 "
Tensile Strength (lb) 50 lbs
Type Hook and Loop
Width 0.75 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs