GT.75X180MV2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GT.75X180MV2 HellermannTyton Cable Ties, Grip Tie Roll, UL94V0-2 Flame Rated,

MFG Item Number
GT.75X180MV2

GT.75X180MV2 HellermannTyton Cable Ties, Grip Tie Roll, UL94V0-2 Flame Rated,

MFG Item Number
GT.75X180MV2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
GT.75X180MV2
Grip Tie Roll, UL94V0-2 Flame Rated,

Series Information

Specifications

Specifications
Manufacturer Part Number GT.75X180MV2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Grip Tie Roll, UL94V0-2 Flame Rated, 180in. Long, .75in. Wide, PA6/PP, Maroon, 1/pkg
Length 180 "
Nominal Length 180 "
Tensile Strength (lb) 50 lbs
Type Hook and Loop
Width 0.75 "
Material Polyamide
Color Maroon
Net Weight 0 lbs
Gross Weight 0 lbs