GT.75X9000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GT.75X9000 HellermannTyton Cable Ties, Grip Tie Roll, 900in. Long, .75in. Wide,

MFG Item Number
GT.75X9000

GT.75X9000 HellermannTyton Cable Ties, Grip Tie Roll, 900in. Long, .75in. Wide,

MFG Item Number
GT.75X9000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
GT.75X9000
Grip Tie Roll, 900in. Long, .75in. Wide,

Series Information

Specifications

Specifications
Manufacturer Part Number GT.75X9000
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Grip Tie Roll, 900in. Long, .75in. Wide, PA6/PP, Black, 1/pkg
Length 900 "
Nominal Length 900 "
Type Hook and Loop
Width 0.75 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs