Series Information
| Manufacturer Part Number | GT0415A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | MOTOR |
| Type | NEMA Motors, Pump Motors |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.6 kW |
| Speed | 3,510 RPM |
| RPM | 3,510 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184JM |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Rigid |
| Current Rating | 19.6 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 1.25 " |
| Approvals | CE, CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |