Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GT0427 Marathon Electric Motors, GLOBETROTTER Series, 25, 3600, DP, 256JM, 3/60/208-230/460
MFG Item Number
256TTDCA6007
GT0427 Marathon Electric Motors, GLOBETROTTER Series, 25, 3600, DP, 256JM, 3/60/208-230/460
MFG Item Number
256TTDCA6007
This item cannot be canceled or returned
Description
Motors, Globetrotter Series
25, 3600, DP, 256JM, 3/60/208-230/460
Globetrotter Series Information
1/4~50 Horsepower 230/460 or 575 VAC IEC Frames 63~250 TEFC Enclosures B3/Rigid Mounting Marathon Globetrotter Series motors are ideal for use on fans, pumps, compressors, conveyors, and other equipment requiring IEC dimensions and electrical standards. The Globetrotter is not only designed to international standards but meets NEMA performance and efficiency standards making it suitable for requirements worldwide.
Aluminum or Cast Iron Frame Construction Nameplated 60/50 Hz at same HP/KW IP55 Weatherproof Enclosure Top Mounted / Oversized Gasketed Terminal Box 1.15 Service Factor on 60Hz Sine Wave
Specifications
Specifications
Manufacturer Part Number
256TTDCA6007
Manufacturer
Marathon Electric
Product Series
Globetrotter
Family Series
Marathon Electric Motors, GLOBETROTTER Series
Description
25, 3600, DP, 256JM, 3/60/208-230/460
Type
Pump
Horsepower
25 hp
Kilowatts
18.7 kW
Speed
3,600 RPM
RPM
3,600 RPM
Phase
3
NEMA Frame
256JM
AC Voltage
208-230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure
Drip Proof
Mounting
C-Face Footed
Current Rating
64 A
Service Factor
1.15
Composition
Cast Iron
Bearing Type
Ball
Approvals
CE, CSA, UL
Net Weight
350 lbs
Gross Weight
350 lbs
GT0427
Marathon Electric Motors, GLOBETROTTER Series