Series Information
| Manufacturer Part Number | GT1025A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | - |
| Type | General Purpose, NEMA Motors |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 1,768 RPM |
| RPM | 1,768 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 256T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 53 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 1.63 " |
| Length | 25.89 " |
| Approvals | CE, CSA, UL |
| Net Weight | 315 lbs |
| Gross Weight | 315 lbs |