Series Information
| Manufacturer Part Number | GT1216A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 7 1/2,1800,TEFC,213TC,3/60/230/460 |
| Type | General Purpose, NEMA Motors |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.6 kW |
| Speed | 1,768 RPM |
| RPM | 1,768 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 19 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 1.38 " |
| Length | 19.1 " |
| Approvals | CE, CSA, UL |
| Net Weight | 149 lbs |
| Gross Weight | 149 lbs |