Series Information
| Manufacturer Part Number | GT1222A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 15HP, 1772RPM, 230/460V, 3PH, 254TC TEFC |
| Type | General Purpose, NEMA Motors |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 1,772 RPM |
| RPM | 1,772 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 37.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 1.63 " |
| Length | 24.65 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |