Series Information
| Manufacturer Part Number | GT1316A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, AC, 7.5HP, 3-PH, 1800RPM, TEFC 208-230/460VAC, C-FACE FOOTLESS |
| Type | General Purpose |
| Horsepower | 7.5 hp |
| Kilowatts | 5.5 kW |
| Speed | 1,768 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213TC |
| AC Voltage | 230 V |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 19.0 A, 9.5 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 153 lbs |
| Gross Weight | 153 lbs |